Shop Alternate Products
This Product is Discontinued
Trident
Manual 4" Mount, 2 Hole Bathroom Faucet (Discontinued)
Mfr # 12U333
Zoro # G4341757
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes