Shop Alternate Products
This Product is Discontinued
Trident
Manual, 8" Mount, 3 Hole Kitchen Faucet (Discontinued)
Mfr # 12U341
Zoro # G4341811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual