Shaw Plugs
Mech Exp Plug, Wing-Nut, 1In
Mfr # 72001
Zoro # G4346422
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber, Zinc Plated Steel
- Max. Diameter 1.049 in
- Nominal Size 1 in
- For Use In Low pressure seal in circular openings
- Min. Dia. 0.94 in
Explore More Products
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1In 62001
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In 51008
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 2In 53005
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 1/2In 62096
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/2In 52011
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In 52010
- SHAW PLUGS Expansion Plug, Thumb Nut, 7/16 In 68147
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 3In 51427
- SHAW PLUGS Mech Expansion Plug, Vented Turn-Tite, 1In 53001
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" 86385
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia Night Cap 4 Inch
- Shaw Plugs Plumbing Accessories