Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 302468
Zoro # G4349037
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 308065
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes 328698
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 305990
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes 305073
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 330030
- GREENFIELD THREADING Straight Flute Hand Tap , #10-32 , Plug , 4 Flutes, UNF 330043
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 308796
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes 306758
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 305685
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, C63212
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 C62040
- Greenfield Threading Taps