Greenfield Threading
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 305033
Zoro # G4349073
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes 330072
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes 313044
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 328935
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 328836
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes 313592
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 330010
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 305236
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 307364
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 306127
- GREENFIELD THREADING Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC 306931
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes BPT916F18
- Greenfield Threading Taps