Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 305115
Zoro # G4351742
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes 302443
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 305834
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes 302209
- GREENFIELD THREADING Straight Flute Hand Tap , 3/8"-16 , Bottoming , 4 Flutes, UNC 305715
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes 328386
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 306014
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 330028
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 305198
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 306762
- GREENFIELD THREADING Straight Flute Hand Tap , 5/8"-11 , Plug , 4 Flutes, UNC 306931
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 328287
- Greenfield Threading Taps