Greenfield Threading
Straight Flute Hand Tap, Bottoming, 4
Mfr # 329073
Zoro # G4352582
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.48mm
- Tap Thread Size M24-3.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Tap Size M24
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 306469
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes 328568
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 308069
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes 305061
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes 318779
- GREENFIELD THREADING Straight Flute Hand Tap , 5/8"-18 , Plug , 4 Flutes, UNF 307053
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes 306044
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 330015
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 308291
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 328695
- CLEVELAND Straight Flute Hand Tap, Plug, 4 C55112
- Greenfield Threading Straight Flute 4-Flute Taps