Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 305087
Zoro # G4352783
$11.69
37% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap , #10-32 , Plug , 4 Flutes, UNF 330043
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes 328422
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 305834
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 328679
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 301718
- GREENFIELD THREADING Straight Flute Hand Tap , #10-24 , Plug , 4 Flutes, UNC 330041
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes 301938
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 317573
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 302480
- OSG Straight Flute Hand Tap Plug, 4 Flutes 1603907
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes 307729
- Greenfield Threading Straight Flute 4-Flute Taps