Zoro Select
Chamfer End Mill, 3/16 in. Dia, Carbide
Mfr # 209-694187
Zoro # G4353627
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Cutter Dia. 3/16"
- Overall Length 2 in
- End Mill Material Carbide
- Shank Dia. 3/16 in
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 209-094125
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 209-094125B
- ZORO SELECT Carbide End Mill, 4in, GMHX10C4 GMHX10C4
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 209-092250B
- ZORO SELECT Carbide End Mill, 3in, GMKD12C4 GMKD12C4
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 209-062125B
- ZORO SELECT Chamfer Mill, 3/8" Cutter dia., 1-1/2" L CMS40375X
- ZORO SELECT Corner Chamfer End Mill, 3/32", Carbide 251-004100
- ZORO SELECT Corner Chamfer End Mill, 5/64", Carbide 251-004070
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated DM-375-290
- CLEVELAND 2-Flute Carbide Single End 82° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" C61123
- Zoro Select Corner Chamfer End Mills