Shop Alternate Products

Condor

Anti-Slip Tape, Black, 2 ft. x 30 ft. (Discontinued)


Free Shipping & Returns


Key Features

  • Width 2 ft.
  • Color Black
  • Material Silicone Carbide
  • Tape Color Black
  • Length 30 ft.
See all product information