3M Dbi-Sala
Arc Flash Full Body Harness, Vest Style, XL, Nomex(R)/Kevlar(R), Black
Mfr # 1103088
Zoro # G4360142
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Black
- Harness Color Black
Explore More Products
- 3M DBI-SALA Arc Flash Full Body Harness, Vest Style, S, Nomex(R)/Kevlar(R), Black 1103085
- 3M DBI-SALA Arc Flash Full Body Harness, Vest Style, L, Nomex(R)/Kevlar(R), Black 1103087
- 3M DBI-SALA Harness, Vest Style, 2XL, Polyester, Gray 1113088
- 3M DBI-SALA Harness, Vest Style, 2XL, Polyester, Gray 1402054
- 3M DBI-SALA Arc Flash Full Body Harness, Vest Style, XL, Nomex(R)/Kevlar(R) 1100942
- 3M DBI-SALA Full Body Harness, Vest Style, XL, Repel(TM) Polyester, Yellow 1107803
- 3M DBI-SALA Full Body Harness, Vest Style, S, Repel(TM) Polyester 1101469
- 3M DBI-SALA Harness Qc Con 1D Xl Xp, Pad Xxl Miner Belt 1111403
- 3M DBI-SALA Full Body Harness, L, Polyester 1101462
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1403096
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1113707
- 3M Dbi-Sala Harnesses