3M
Back-to-Back Strap, No Adhesive, 20 ft, 3/4 in Wd, Black
Mfr # SJ3000
Zoro # G4361323
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 3/4 in
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in Wd, Black SJ3000
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ4575
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black 1-10-SJ3572
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK SJ3572
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 5/8" Wd, Clear 00021200450759
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3 in Wd, Black SJ3000
- 3M Reclosable Fastener, No Adhesive, 150 ft, 1 in Wd, Black, 12 PK SJ3418FR
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black SJ3571
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White, 3 PK DK3M157
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in Wd, White AWH34
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, Black ABL200
- 3M Hook & Loop Rolls