Honeywell North
Airline Hose, 25 ft. L x 1/2in. D, PVC
Mfr # 998025
Zoro # G4361555
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CF1001, CF1001L, CF1001DL, CF1001D, CF2007, 78005, 78005S, CF7001US, CF7001SYS, CF4001, CF4002
- Fittings Hansen Quick Connect
- Length 25 ft
- System Type SAR System
- Material PVC
Explore More Products
- HONEYWELL NORTH Airline Adapter CF2007
- HONEYWELL NORTH CF4000 FRONT MOUNT CF-SAR ASSEMBLY, FOR USE WITH RU6500 FULL FACEPIECE CF4001
- HONEYWELL NORTH Exhalation Valve Guard 80867
- HONEYWELL NORTH Airline Assembly CF1001
- HONEYWELL NORTH Headstrap Set, Neoprene, Silicone 80845
- HONEYWELL NORTH Exhalation Valve, PK4 770018
- HONEYWELL NORTH Remote CO Alarm, 125 psi, 115VAC to 9VDC RPFPRA
- HONEYWELL NORTH VORTEX TUBE, FOR USE WITH SUPPLIED AIR HOODS, SPECIFICATIONS MET: NIOSH APPROVED 88602
- HONEYWELL NORTH Airline Hose, 25 ft. L, 3/8" Inside dia. 996025
- BULLARD Clear Outer Lens, PK25 MP771020
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon NV2002
- Honeywell North Masks & Respiratory Protection