Shop Alternate Products
This Product is Discontinued
Zoro Select
Fiber Optic Patch Cord, SC/SC, 2m, Aqua (Discontinued)
Mfr # 6401
Zoro # G4363545
This Product is Discontinued
Key Features
- Fiber Optic Connector Type SC/SC
- Simplex/Duplex/Multifiber Duplex
- Attenuation 10GB
- Core Dimension - Fiber Optic Cable 50.0 Micrometer
- Fire Rating - Data Cable Riser