Shop Alternate Products
This Product is Discontinued
Tough Guy
24" Sweep Face Push Broom, Red, Black (Discontinued)
Mfr # 13D521
Zoro # G4364595
This Product is Discontinued
Key Features
- Sweep Face 24"
- Bristle Material Polypropylene
- Bristle Color Red, Black
- Block Material Resin
- Handle Color Black