Klein Tools
Fiberglass Fish Tape with Spiral Leader, 200-Foot
Mfr # 56014
Zoro # G4367011
Free Shipping & Returns
$353.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 200 ft
- Tape Material Fiberglass
- Size 3/16"W
- Features Durable 7 in Leader, Laser Etched 1-Foot Increments, Permanent
- Case Style Winder Slide
Explore More Products
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot 56110
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot 56409
- KLEIN TOOLS LoFlex Glow Fish Rod, 10Foot 50103
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot 50051
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot 56325
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot 56380
- KLEIN TOOLS Double-S Hook Fish Rod Attachment 56512
- KLEIN TOOLS 1-Inch EMT Replacement Scoring Wheel 88908
- KLEIN TOOLS 56002 0.12 in. x .062 x 65 ft. Fish Tape KL573788
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin 902-471
- L.H. DOTTIE L.H. Dottie 1/4'' x 1000' Yellow Polypropylene Pull Rope 14100
- Klein Tools Fishing Tapes, Sticks, & Lines