Shop Alternate Products
This Product is Discontinued
Zoro Select
Lock Nut, 1/4-20, Steel, Zinc Plated, 100 PK (Discontinued)
Mfr # HFNI20250-100P
Zoro # G4368822
This Product is Discontinued
Key Features
- Thread Size 1/4-20
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand