Shop Alternate Products
This Product is Discontinued
Elkhart Brass
Fire Hose Nozzle, 1-1/2 In., Yellow (Discontinued)
Mfr # SM-20FG
Zoro # G4370301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Type NH
- Body Material Aluminum
- Inlet Size 1-1/2"
- Bumper Color Yellow
- Grip Type Pistol