Shop Alternate Products
This Product is Discontinued
Red Head
Wedge Anchor, Carbon Steel zinc, 5 PK (Discontinued)
Mfr # WS-7860
Zoro # G4370947
This Product is Discontinued
Key Features
- Material Carbon Steel
- Finish Zinc
- Seismic Approved No
- ICC Approved for Cracked Concrete No
- Thread Size 7/8"-9