Legris
Nickel Plated Brass Male Connector, 5/16 in Tube Size
Mfr # 3675 08 10
Zoro # G4372943
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/8 in
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK 3175 62 22
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk 3104 56 00
- LEGRIS Male Run Tee, Tube 16mm, 1/2 In 3193 16 21
- LEGRIS Male Tee, Tube 6mm, Pipe 1/8 In, PK10 3108 06 10
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK 3175 60 14
- LEGRIS Metric Push-to-Connect Fitting, Polymer 3151 60 00
- LEGRIS Fractional Push-to-Connect Fitting 3008 62 18
- LEGRIS Male Elbow, Thread Size 3/8 In BSPP, PK10 3199 14 17
- LEGRIS Fractional Push-to-Connect Fitting 3091 04 11
- LEGRIS UnionTee, Nylon, 4mmOD x 6mmOD, PK10 3104 04 06
- PARKER Fractional Push-to-Connect Fitting 6326 04 00WP2
- Legris Tube Fittings