Legris
Nickel Plated Brass Adapter, 5/16 in Tube Size
Mfr # 3666 08 10
Zoro # G4373135
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Tube x Tube
- Tube Size 5/16 in
- Stem OD 10 mm
Explore More Products
- LEGRIS Male Elbow, Thread Size 1/2 In BSPP, PK10 3199 14 21
- LEGRIS Male Run Tee, 1/4 In OD, 290 PSI, PK10 3103 56 14
- LEGRIS Union, Tube 3/16In, 290 PSI, PK10 3106 55 00
- LEGRIS Male Connector, Tube 1/4, Pipe 1/4, PK10 3175 56 13
- LEGRIS Union Y Unequal, 1/4 In x 3/8 In, PK10 3140 56 60
- LEGRIS Male Elbow, Tube 8mm, Pipe 3/8 In, PK10 3109 08 17
- LEGRIS Nickel Plated Brass Male Connector, 13/32 in Tube Size 3675 10 17
- LEGRIS 316 Stainless Steel Bulkhead Union, 5/16 in Tube Size 3816 08 00
- LEGRIS Metric Push-to-Connect Fitting 3129 12 21
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size ZUSA-TF-PTC-473
- LEGRIS Metric Push-to-Connect Fitting 3188 06 08
- Legris Tube Fittings