Shop Alternate Products
This Product is Discontinued
Elkhart Brass
Fire Hose Nozzle, 1-1/2 In., Black (Discontinued)
Mfr # L-205-EB
Zoro # G4374404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Type NH
- Body Material Brass
- Inlet Size 1-1/2"
- Bumper Color Black
- Spray Pattern Fog