Shop Alternate Products
This Product is Discontinued
Hub City
Splined Shaft, 1-3/4, Splines 6 (Discontinued)
Mfr # 0332-00398
Zoro # G4378701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spline O.D. 1.750 in
- Number of Splines 6
- Outside Dia. 1.750 in
- Length 10.000 in
- Spline Design SAE-B, Class 5-6 fit