Schneider Electric
Push Button operator, 22 mm, Green
Mfr # ZB4BPA3
Zoro # G4378796
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Aluminum-Zinc Alloy
- NEMA Rating 1, 13, 2, 3, 4, 4X
- Type of Operator Booted Button
Explore More Products
- SCHNEIDER ELECTRIC 16Mm Push Button 65168026 ZB6AS834
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red ZB5AS844
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green ZB5AH033
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Universal 9001KR1UH6
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue ZB4BC6
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green 9001SK2L1GH13
- SCHNEIDER ELECTRIC White light block with body/fixing colla ZB5AVJ1
- SCHNEIDER ELECTRIC White light block with body/fixing colla ZB5AW0M13
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red ZB6DF4
- EATON Ill Mtn Pb Sil-bzl Flsh Wht 12-30vac/dc M22-DRL-G-K10-G
- SCHNEIDER ELECTRIC Yellow 040 mushroom pushbutton head 022 ZB4BT5
- Schneider Electric Push Button Switches