Dixie
Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk1000
Mfr # D9542
Zoro # G4380993
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz, 20 oz
- Disposable Foodware Color White
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 10 oz, 12 oz, 16 oz, 20 oz
Explore More Products
- DIXIE Disposable Hot cup 10 oz. White, Paper, Pk1000 92961
- DIXIE Reclosable Plastic Hot Cup Lid, X, PK1000 TP9550
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 PP55CLEAR
- DIXIE Cup, Hot, 12Oz, 50/Pk 20PK DXE5342CDCT
- DIXIE Disp Cold Cup, 9 oz, Clear, Dixie, PK1000 CPET9
- DIXIE Cup, Paper, Hot, 12Oz, W/Lids 6PK DXE5342COMBO6CT
- DIXIE Dixie, Beans Cups, 8 oz., PK50 5338BE
- DIXIE Disposable Portion Cup, 4 oz, Black, PK2400 PP40BLACK
- DIXIE Disposable Cold Cup, 20 oz, Clear, PK1000 CPET20
- ECO-PRODUCTS EcoLid 25% Recy Content Hot Cup Lid, Black, F/10-20oz, PK1000 EP-HL16-BR
- WORLD CENTRIC NoTree Paper Hot Cups, 6 oz, Natural, PK1000 CUSU6
- Dixie Disposable Cups and Lids