Akro-Mils
Green Attached Lid Container, Plastic, Steel Hinge
Mfr # 39120GRN
Zoro # G4381991
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Steel Hinge
- Volume Capacity 12 gal
- Load Capacity 65 lb
- Inside Length 18 7/16 in
- Inside Height 12 in
Explore More Products
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge 39120SCLAR
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge 39120BLUE
- AKRO-MILS 12 gal Attached Lid Container, Gray, Plastic, Steel Hinge, 21 1/2 in L x 15 1/4 in W x 12 1/2 in H 39120
- AKRO-MILS Container, Attached Lid, 18 Gallon 66497CLDGN
- AKRO-MILS Gray Attached Lid Container, Plastic, Steel Hinge 39-0854W023
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge 39085BLUE
- AKRO-MILS Buckhorn Attached Lid Container AS3424201201000 - 34x24x19-5/8 AS3424201201000
- AKRO-MILS AkroMils Clear Attached Lid Container 66486FILEB wFile Rails 2112L x 15W x 1212H 66486FILEB
- AKRO-MILS Akro-Mils Attached Lid Container 39120GREY - 21-1/2"L x 15"W x 12-1/2"H 39120GREY
- GLOBAL INDUSTRIAL Blue Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 257813BL
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge FP171 GRAY
- Akro-Mils Attached Lid Containers