Wearwell
75 ft. L x PVC, 1/4" Thick
Mfr # 701.14X4X75BK
Zoro # G4382869
$2,784.74
20% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,217.99
Key Features
- Length 75 ft.
- Material PVC
- Thickness 1/4"
- Mat Surface Pattern Diamond Plate
- Standards ASTM D178-01; ASTM D412; ASTM D149
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X5X5BYL
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X2X4GY
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL Switchboard Mat, Black, 5 ft. L x 3 ft. W, Vinyl, Ribbed Surface Pattern, 5/8" Thick 720
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 26 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 494.78X2X26CH
- WEARWELL 35 ft. L x PVC Blown Sponge, 3/8" Thick 427.38X3X35BYL
- WEARWELL 58 ft. L x PVC Sponge, 5/8" Thick 442.58X4X58BYL
- NOTRAX 4 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick 509S0024BL
- NOTRAX 5 ft. L x PVC Foam, 3/8" Thick 415S0035BL
- Wearwell Floor Mats