Zoro Select
Strapping, Polyester, Waxed, 9000 ft. L
Mfr # 16P050
Zoro # G4383111
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Waxed
- Strap Width 1/2"
- Length 9000 ft.
- Thickness 0.021 in
Explore More Products
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 41P103
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L 16P049
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene 6LGA3
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene 6LGA4
- ZORO SELECT Strapping, Polyester, 330 ft. L, 38 mil 2CXP9
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L 16P057
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 41P047
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 41P085
- ZORO SELECT Strapping, Polypropylene, 5000 ft, PK24 41P049
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3600'L x 0.020 Thick, Black 422826
- CARISTRAP Strapping, Polyester, 3624 ft. L, PK2 45WO
- Zoro Select Plastic Strapping