Zoro Select
Replacement Kit, 1/2in, Strapping, Seals
Mfr # 16P047
Zoro # G4383127
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strap Width 1/2"
- Length 7200 ft.
- Thickness 0.026 in
- Break Strength 500 lb
- Coil Width 8"
Explore More Products
- ZORO SELECT Strapping, 5575 ft. L, Polypropylene 6LGA3
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 41P034
- ZORO SELECT Strapping, Polypropylene, 26 mil 2CXH3
- ZORO SELECT Replacement Kit, 1/2in, Strapping, Seals 16P046
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L 2CXG9
- ZORO SELECT Strapping, Polypropylene, 12,900 ft. L 2CXH8
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 41P101
- ZORO SELECT Strapping, Polypropylene, 6000 ft, PK24 41P042
- ZORO SELECT BKS BL Plast Strap W/Buckle .5x25, PK250 43NE47
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft., Combination Tool CM.PSK.58.200
- SIGNODE Strapping Dispenser, 25 x 12 In. DD-1A
- Zoro Select Plastic Strapping