Shop Alternate Products
This Product is Discontinued
Schneider Electric
Graphical Touch Panel, 12.1 In TFT (Discontinued)
Mfr # XBTGT6340
Zoro # G4383486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type TFT Color
- Port Type 1 Ethernet, 1 RS232C/RS485, 1 RS485, 2 USB Type A
- Memory 64Mb DRAM
- Display 800 x 600 Pixels
- Height 9.41 in