Tuirned Wood Tray Stand, Mahogany (Discontinued)
- Mfr # 1180MAH-1
- Zoro # G4384484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1180MAH-1
Zoro #
G4384484
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
16"
Width (In.)
18"
Height (In.)
30"
Details
Color
Mahogany
Item
Tray Stand
Load Capacity (Lb.)
100 lb.
Material
Wood
Type
Wood
Description
Tray Stand, Material Wood, Color Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.