Rubbermaid Commercial
54" Clamp On Wet Mop Handle, Yellow Head, Gray Handle, Fiberglass
Mfr # FGH245000000
Zoro # G4386103
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp On
- Handle Length 54 in
- Handle Material Fiberglass
- Handle Color Gray
- Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Clamp Wet Mop Handle, Blue, Fiberglass FGH24600BL00
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black/Gray/Red, Plastic 2132428
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass FGH14600GY00
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood FGM116000000
- RUBBERMAID COMMERCIAL 18" Quick Change Mop Pad, Blue, No Handle FGQ41000BL00
- RUBBERMAID COMMERCIAL HYGEN Quick Connect Single-Sided Frame, 60 x 3, Aluminum, Yellow, 6PK FGQ59500YL00
- RUBBERMAID COMMERCIAL Dust Mop Frame FGM253000000
- RUBBERMAID COMMERCIAL Handle, f/Snap-onDust Mop, 360 Degrees, Fiberglass, 60", , BK, PK 12 RCPM146CT
- RUBBERMAID COMMERCIAL Rubbermaid 60" Hardwood Handle M116 For Snap-On Wire Dust Mop Frames FGM116000000
- RUBBERMAID COMMERCIAL 48 in to 96 in Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum FGQ76500YL00
- RUBBERMAID COMMERCIAL Handle, Side-Gate, Aluminum, f/Wet Mops, 60" YWGY, PK 12 RCPH126CT
- Rubbermaid Commercial Handles, Frames and Braces