John Guest
Polysulfone Male Connector, 3/4 in Tube Size
Mfr # PSEI012826
Zoro # G4388176
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Explore More Products
- JOHN GUEST Acetal Copolymer Adapter, 1/4 in Tube Size PI010801S-PK10
- JOHN GUEST Adapter, 3/8 In. Stem OD, Gray, PK10 PI051212S-10PK
- JOHN GUEST Acetal Copolymer Reducing Tee, 3/8 in x 3/8 in x 1/4 in Tube Size PI301208S-10PK
- JOHN GUEST Polypropylene Union Connector, 1/4 in Tube Size PP0408E
- JOHN GUEST 3/8" MNPT x Tube Stem Adapter PK 10 PP051623W-PK10
- JOHN GUEST 3/8'' Polypropylene Tube Union Adapter, 10PK PP0412W
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 3/16 in Tube Size PM220505E-PK10
- JOHN GUEST Acetal Copolymer Elbow, 90 Degrees, 5/16 in Tube Size PI290810S-PK10
- JOHN GUEST 1/2'' x 1/2'' x 3/8'' Polypropylene Reducing Tee, 10PK PP301612W
- PARKER Fitting, Tee, 19-13/32mm, Brass 164PLP-4M
- PARKER Fitting, 1/4", Polymer, Push-to-Connect 6505 56 18WP2
- John Guest Push-to-Connect Tube Fittings