Zoro Select
Corner Guard, White, 1-1/2"W X 96"H
Mfr # 19F837
Zoro # G4389646
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Grain
- Height 96 in
- Mounting Adhesive
Explore More Products
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H 19F838
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR 6YDE7
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H 19F845
- ZORO SELECT Corner Guard Gray 3x48 Adhesive 5KZP6
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H 19F842
- ZORO SELECT Corner Guard, Black/Yellow, 6"W X 39"H MRCG-39
- ZORO SELECT Corner Guard, Silver, 2.5x48inBullnose, FR 6YDD0
- ZORO SELECT Corner Guard, Flame Retardant, White, 1-1/2"W X 96"H 19F839
- ZORO SELECT Corner Guard, White, 2"W X 48"H PVC-A-2-WH
- PAWLING Wall Guard, Tan, 6 x 144In WG-6C-12-3
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H CG-50-8
- Zoro Select Molding & Millwork