Shop Alternate Products
This Product is Discontinued
Dasco Pro
Pry Bar, Spartacus Bar, 14" L (Discontinued)
Mfr # 631
Zoro # G4391335
This Product is Discontinued
Key Features
- Color Black
- Features I-Beam construction bar
- Material Heat Treated High Carbon Steel
- Overall Length 14"
- Overall Width 3-1/2"