Shop Alternate Products
This Product is Discontinued
Dasco Pro
Pry Bar, Spartacus Bar, 36" L (Discontinued)
Mfr # 633
Zoro # G4391371
This Product is Discontinued
Key Features
- Color Black
- Features I-Beam construction bar
- Material Heat Treated High Carbon Steel
- Overall Length 36"
- Overall Width 4-1/2"