Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Alarm Control Panel, Input 3 (Discontinued)
Mfr # E-FSC302G
Zoro # G4391527
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 14-1/4"
- Height 19-1/2"
- 2 AWG Class B Circuit Input 3
- Depth 3-3/4"
- 2 AWG Class B Circuit Output 2