Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Chime, Marked Fire, Red (Discontinued)
Mfr # EG1RF-C
Zoro # G4391581
This Product is Discontinued
Key Features
- Type Marked Fire
- Finish Red
- Mounting Flush or Surface
- Depth (In.) 13/16
- Length (In.) 2-3/4