Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, Vulkollan, 5000 lb, 1 in Bore (Discontinued)
Mfr # VX1050116
Zoro # G4392437
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 10 in
- Wheel Width 3 in
- Fits Axle Dia. 1"
- Caster Load Rating Range Heavy-Duty
- Load Rating 5000 lb.