Zoro Select
Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2
Mfr # 16V374
Zoro # G4392622
$24.32
13% off
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 8 in
- Floor Lock Retracted Height 8 3/4 in
- Floor Lock Extended Height 9 13/16 in
- Load Rating 350 lb.
- Material Steel
Explore More Products
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK5 89002
- ZORO SELECT Socket for Friction-Ring Stem Casters, Tube Size: 45/64" RHR 20-18/11A
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster 38RX28
- ZORO SELECT Caster Pad, Quick Release 4DU19
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia 90LF0680
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 16V372
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster FL-LK-SMR-SS-R
- ZORO SELECT Floor Jack, 8" H, 15/16" Tube Size WH 160
- ZORO SELECT Floor Lock, 8" H, 15/16" Tube Size FF 160
- MTD Yoke-Caster Wheel 603-05059D-0637
- RICHELIEU AMERICA 0.68 in. TruGuard Plastic Round Sockets, White, 4PK 235881
- Zoro Select Caster & Wheel Accessories & Components