Watts
Reduced Pressure Zone Backflow Preventer
Mfr # 2 LF909M1-QT
Zoro # G4393496
Free Shipping & Returns
$2,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Temp. Range 33 Degrees to 140 Degrees F
- Width 13 1/2 in
- Pipe Size 2"
- Standards ASSE 1013, AWWA C-511-92, CSA B64.4
Replacement Parts
Explore More Products
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare 9BD
- WATTS Reduced Pressure Zone Backflow Preventer 1/2 LF 009QT
- WATTS Backflow Preventer, Size 2", 175 psi 2 009M2-QT
- WATTS Dual Check with Vent, Watts9BD, 3/8in, MNPT 9BD
- WATTS Reduced Pressure Zone Backflow Preventer 957-OSY3
- WATTS Reduced Pressure Zone Backflow Preventer 009M2QTS-3/4
- WATTS Backflow Preventer, Size 3/4", 150 psi 3/8 LF7C
- WATTS Double Check Valve, Watts719, 1/2in, FNPT LF719-QT-S
- WATTS Reduced Pressure Zone Assembly LF909M1-DOSY-FS
- ZURN Reduced Pressure Principle Backflow Prev AG-4
- WATTS Check Valve, 2.125 in Overall L LF601 1/4
- Watts Valves