Tough Guy
17 in Sweep Face Broom, Stiff, Synthetic, Orange
Mfr # 12L032
Zoro # G4395395
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 17 in
- Bristle Length 4 1/4 in
- Bristle Material Poly
- Bristle Color Orange
Explore More Products
- TOUGH GUY 30 in Sweep Face Broom Head, Soft, Blue 12L010
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red 12L033
- TOUGH GUY 9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red 48LZ63
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, White 48LY89
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Gray 4KNC2
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Red, 48" L Handle 2KU16
- TOUGH GUY Flow Thru Handle, Alumnum, 36" to 62" L 64XF96
- TOUGH GUY Whisk Broom, 10"W 3H386
- TOUGH GUY 24 in Sweep Face Push Broom Head, Medium, Synthetic, Maroon 10H932
- MAGNOLIA BRUSH Magnolia Replacement Head For #24 Stiff-bristled Broom 2424-A
- TOUGH GUY 16 in Sweep Face Broom Head, Stiff, Synthetic, Orange 2PYV7
- Tough Guy Brooms