Eklind
SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short
Mfr # 16210
Zoro # G4395727
$6.95
21% off
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/8 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 53/64 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 3 3/4 in Long, 3/4 in Short 16208
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short 16203
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short 16205
- EKLIND Metric Plain Hex Key, 8 mm Tip Size, 3 27/32 in Long, 1 3/8 in Short 15516
- EKLIND SAE Plain Double-Ball-Hex Key, 9/64" Tip Size, 5 7/64 in Long, 11/32 in Short 19209
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short 15500
- EKLIND 316 Long Hex L Key 14212
- EKLIND Hex Key 9/64In. 31909
- EKLIND 50MM PWR T Hex Key 64650
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size JTH6E09
- BETA Ball Head Offset Hex Key Wrench, 3mm 960686
- Eklind Wrenches