Eklind
Metric Plain Hex Key, 9 mm Tip Size, 4 1/16 in Long, 1 13/32 in Short
Mfr # 16518
Zoro # G4395894
$10.00
5% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 51/64 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short 16512
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short 16524
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short 16508
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short 16504
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short 19708
- EKLIND T-Handle Hex Key 3/16", 6" Cushion Grip 51612
- EKLIND 14mm Long Hex L Key 14628
- EKLIND Hex Key Arm 31908
- EKLIND 764 Long Hex L Key 14207
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short 54TU69
- VEGA INDUSTRIES Hex T-Handle, 6 in x 4 mm LTH0406
- Eklind Wrenches