Eklind
Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short
Mfr # 16524
Zoro # G4395921
$5.54
21% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 51/64 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 3/4 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 1 15/16 in Long, 39/64 in Short 16504
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 3 21/32 in Long, 1 3/16 in Short 16514
- EKLIND Metric Plain Hex Key, 11 mm Tip Size, 4 3/4 in Long, 1 1/2 in Short 16522
- EKLIND Torx(R) Plain Torx(R) Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short 15709
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long 61924
- EKLIND Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3/4 in Short 18606
- EKLIND Eklind Tool Company EKL54930 9 Inch Cushion Grip T-Handle Hex Key - 3mm EKL54930
- EKLIND HEX KEY PWR TBALL 8MM 9"" 64880
- EKLIND Wrench, Allen, L, Hextreme Tip 87659
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short 15136
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short 54TU42
- Eklind Hex Keys