Eklind
Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short
Mfr # 16840
Zoro # G4396104
$0.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short 16845
- EKLIND Torx(R) Plain Torx(R) Key, T25 Tip Size, 2 3/8 in Long, 51/64 in Short 16825
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 2 1/8 in Long, 45/64 in Short 16815
- EKLIND HEX KEY T HNDL 6"" 1/8"" 51608
- EKLIND Torx L-Key Set 7 Pc 10807
- EKLIND 5/8" Long Series Hex-L® Key 15240
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 1 1/32 in Short 16214
- EKLIND 20mm Long Hex L Key 14604
- EKLIND 8PC Torx TKey Set 68688
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short 18204
- EKLIND SAE Plain Double-Ball-Hex Key, 1/8" Tip Size, 4 3/4 in Long, 21/64 in Short 19208
- Eklind Wrenches