Eklind
Torx(R) Plain Torx(R) Key, T30 Tip Size, 2 3/4 in Long, 15/16 in Short
Mfr # 16830
Zoro # G4396147
Sold in multiples of 5 for $13.25
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 3/4 in
- Blade Material Alloy steel
- Finish Chrome
- Handle Length 1 in
- Handle Material Alloy Steel
Explore More Products
- EKLIND Hex Key L 4Mm Long Arm 14608
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short 15240
- EKLIND SAE Plain Ball Hex Key, 5/32" Tip Size, 9 in Long, 3 in Short 61810
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 1 15/16 in Long, 39/64 in Short 15105
- EKLIND 10mm Long Series Hex-L® Key 15620
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short 19303
- EKLIND Torx(R) Plain Torx(R) Key, T8 Tip Size, 3 5/32 in Long, 39/64 in Short 15708
- EKLIND 14 Long Hex L Key 14216
- EKLIND 13PC Ball Hex Key Set 13213
- KLEIN TOOLS SAE L-Shape Hex Key, 1/8" Tip Size LL8
- BONDHUS Metric L-Shape Ball Hex Key, 22 mm Tip Size 10991
- Eklind Hex Keys