- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Kingpinless Plate Caster, Swivel, Poly, 6 in, 660 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Kingpinless Plate Caster, Swivel, Poly, 6 in, 660 lb (Discontinued)
Mfr # TSK 150 NT0E
Zoro # G4396847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TSK 150 NT0E
-
Zoro #
G4396847
- Country of Origin United Kingdom
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Wheel Width | 1-3/4" |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8" |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 660 lb. |
Number of Wheels | 1 |
Item | Plate Caster |
Extended Lead | No |
Caster Min. Temp. | -20 Degrees F |
Caster Frame Material | Steel |
Replacement Wheel | Mfr. No. 150 NT0E |
Non-Marking | Yes |
Caster Plate Hole Pattern | B |
Caster Core Material | Nylon |
Application | Kingpinless Casters |
Plate Thickness | 1/4" |
Core Color | White |
Caster Plate Thickness | 1/4" |
Durometer | 95 Shore A |
Plate Caster Bolt Hole Pattern | B |
Caster Swivel Lock Type | No Lock Included |
Inside Bolt Hole Spacing | 3" x 3" |
Caster Temp. Range Available | Yes |
Thread Guards | No |
Frame Finish | Zinc Plated |
Wheel Color | Red |
Caster Wheel Bearings | Plain |
Caster Raceway | Single Ball |
Standards | ICWM |
Frame Material | Steel |
Caster Product Group | Kingpinless Caster |
Outside Bolt Hole Spacing | 2-5/8" x 3-5/8" |
Caster Temp. Range | -22 Degrees to 176 Degrees F |
Caster Max. Temp. | 175 Degrees F |
Load Rating Range | Light Medium |
Swivel Raceway Type | Single Ball |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Nylon |
Tread Shape | Standard |
Wheel/Tread Material | Polyurethane |
Description
Kingpinless Swivel, Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 3/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard