Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D22 (Discontinued)
Mfr # 8449-1/D22BK
Zoro # G4401914
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size D22
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel