Shop Alternate Products
This Product is Discontinued
Honeywell Miller
Lineman Belt, Includes Padding: Yes 4 D-Rings, Size D23 (Discontinued)
Mfr # 88N-1/D23
Zoro # G4401957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of D-Rings 4
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel
- Webbing Materials Polyester